Zoro Homepage

96mm Pull, Princeton, Matte Black

  • Mfr # 13320

  • Zoro # G821733627


product price: $10.65
/ea
Sold in multiples of 2 for $21.30

Key Features

Color
Matte Black
Length
4.69 in
Width
0.29 in
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13320
Zoro #
G821733627
UPC #
722233133200
Country of Origin
China

Dimensions

Length
4.69 in
Width
0.29 in

Details

Color
Matte Black
Item
Pull
Material
Zinc

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.