Zoro Homepage

96mm Square Bar Pull - Wynwood - Satin Nickel

  • Mfr # 12459

  • Zoro # G014674355


product price: $4.59
/ea
Sold in multiples of 5 for $22.95

Key Features

Material
Zinc Alloy
Length
5.90 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12459
Zoro #
G014674355
UPC #
722233124598
Country of Origin
China

Dimensions

Length
5.90 in
Width
0.47 in

Details

Color
Satin Nickel
Material
Zinc Alloy
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers

Description

This transitional pull is a blend of traditional and contemporary elements. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Satin Nickel finish
  • •96mm center-to-center
  • •Available in Matte Black
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.