Zoro Homepage

96mm Square Pull, Aluminium- Matte Black

  • Mfr # 88120

  • Zoro # G821733641


product price: $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Width
0.39 in
Length
4.13 in
Color
Matte Black
Material
Aluminium Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88120
Zoro #
G821733641
UPC #
722233881200
Country of Origin
China

Dimensions

Width
0.39 in
Length
4.13 in

Details

Item
Pull
Color
Matte Black
Material
Aluminium Alloy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.