Zoro Homepage

96mm Square Pull, Aluminium- Satin Brass

  • Mfr # 88104

  • Zoro # G221733616


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color
Satin Brass
Material
Aluminium Alloy
Length
5.35 in
Width
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88104
Zoro #
G221733616
UPC #
722233881040
Country of Origin
China

Dimensions

Length
5.35 in
Width
0.49 in

Details

Color
Satin Brass
Material
Aluminium Alloy
Item
Pull

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.