Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96mm Square Pull, Aluminium- Satin Nickel

  • Mfr # 88128

  • Zoro # G421733638


product price: $5.35
/ea
Sold in multiples of 3 for $16.05

Key Features

Width
0.39 in
Material
Aluminium Alloy
Color
Satin Nickel
Length
4.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88128
Zoro #
G421733638
UPC #
722233881286
Country of Origin
China

Dimensions

Width
0.39 in
Length
4.13 in

Details

Material
Aluminium Alloy
Color
Satin Nickel
Item
Pull

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.