Zoro Homepage

96mm Squared Foot Pull - Summerland - Matte Black

  • Mfr # 12020

  • Zoro # G414674276


product price: $4.15
/ea
Sold in multiples of 5 for $20.75

Key Features

Material
Zinc Alloy
Length
4.19 in
Width
0.55 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12020
Zoro #
G414674276
UPC #
722233120200
Country of Origin
China

Dimensions

Length
4.19 in
Width
0.55 in

Details

Color
Matte Black
Material
Zinc Alloy
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers

Description

Add a natural touch to your space with this Summerland pull. This piece radiates traditionalism with its square feet and smooth lines. Seamlessly update your cabinets and drawers with this beautiful and classic collection. Solid metal construction allows for long lasting durability. This collection consists of decorative pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •96mm center-to-center
  • •Available in Satin Nickel
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.