
96mm Squared Foot Pull - Summerland - Satin Nickel
Mfr # 12059
Zoro # G814674302
product price: $4.75
/eaSold in multiples of 5 for $23.75
Key Features
Material
Zinc Alloy
Length
4.19 in
Width
0.55 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12059
Zoro #
G814674302
UPC #
722233120590
Country of Origin
China
Dimensions
Length
4.19 in
Width
0.55 in
Details
Color
Satin Nickel
Material
Zinc Alloy
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers
Description
Add a natural touch to your space with this Summerland pull. This piece radiates traditionalism with its square feet and smooth lines. Seamlessly update your cabinets and drawers with this beautiful and classic collection. Solid metal construction allows for long lasting durability. This collection consists of decorative pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
- •Satin Nickel finish
- •96mm center-to-center
- •Available in Matte Black
- •Mounting hardware included
- •Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.