Zoro Homepage

96mm Steel T-Bar Pull Matte Black - 5 pc Value Pack 87120

  • Mfr # 59929

  • Zoro # G114674286


product price: $33.55
/ea

Key Features

Color
Matte Black
Material
Steel
Length
5.75 in
Width
0.47 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59929
Zoro #
G114674286
UPC #
722233599297
Country of Origin
China

Dimensions

Length
5.75 in
Width
0.47 in

Details

Color
Matte Black
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers

Description

This seamless cylindrical bar pull in the Melrose collection is a staple in any contemporary and modern space. Decorative and functional, this piece is everlasting. Offered in multiple sizes to mix and match to your personalized needs. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 3" c/c
  • •Available in 5 additional finishes: Oil Rubbed Bronze, Polished Chrome, Satin Brass, Stainless Steel & Brushed Satin Nickel
  • •Available in 5 additional sizes: 2" c/c, 96mm c/c, 4" c/c, 128mm c/c & 192mm c/c
  • •Coordinates with all cabinet hardware from the Melrose Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.