Zoro Homepage

96mm Tapered Bow Pull - Matte Black

  • Mfr # 75120

  • Zoro # G814674272


product price: $6.19
/ea
Sold in multiples of 5 for $30.95

Key Features

Color
Matte Black
Material
Zinc
Length
4.29 in
Width
0.35 in
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75120
Zoro #
G814674272
UPC #
722233751206
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.29 in
Width
0.35 in

Details

Color
Matte Black
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 3/4 in
For Use With
Cabinet Doors and Drawers

Description

Danica handles embrace a sleek and smooth silhouette. Slender in design, this tapered pull will update your contemporary and modern space with flair. Solid metal construction allows for long lasting durability. This collection consists of decorative and functional pieces to last a lifetime. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.


  • •Matte Black finish
  • •Size: 96mm c/c
  • •Available in 2 additional finishes: Polished Chrome & Satin Nickel
  • •Available in 3 additional sizes: 128mm c/c, 160mm c/c, and 224mm c/c
  • •Coordinates with all cabinet hardware from the Danica Collection
  • •Mounting hardware included
  • •Lifetime Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.