Zoro Homepage

Bottom Mount Euro-Slide 20in White One Pack For One Cabinet

  • Mfr # 10520

  • Zoro # G016240466


product price: $14.59
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
10520
Zoro #
G016240466
UPC #
722233105207
Country of Origin
United States

Description

Whether installing new drawers or repairing ones that won’t open or close properly, Laurey Drawer Slide Kit fits most bottom/side-mounted drawer systems. The drawer slide kit is constructed of steel tracks with a white powder-coated finish and self-lubricating plastic rollers. The maximum load capacity for the drawer slide kit is 75 lbs. and is for use in 20" deep drawer cabinets. It features a positive stop in the closed position and a double stop in the extended position that locks your drawer open, so it cannot be pulled too far out and fall off the tracks. The clearance required between the drawer and the drawer opening for these slides is 1/2" on the left and right sides, 1/4" at the bottom, and 5/8" at the top.