Cabinet Knob, 3/4 in Projection, Ceramic
- Mfr # 02942
- Zoro # G323562428
product price:Â
$
3.99
/ea
Sold in multiples of 25 for
$99.75
Key Features
Projection
3/4 in
Size
1-1/4 in
Color
White
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02942
- Zoro #
- G323562428
- UPC #
- 722233029428
- Country of Origin
- Taiwan, Province of China
- Projection
- 3/4 in
- Color
- White
- Material
- Ceramic
Dimensions
- Size
- 1-1/4 in
Description
Laurey Cabinet Knob, Ceramic, White, 1-1/4 in, Projection Size: 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.