Shop LAUREY
See all product information
Create Account
Cabinet Pull, 1-1/4 in Projection, Steel, Matte, 5PK
- Mfr # 59929
- Zoro # G423562472
product price:Â
$
29.49
/pk of 5, $5.90/ea
Key Features
Finish
Matte
Material
Steel
Includes
Mounting Screw
Color
Black
Outer Mounting Hole Ctr. to Ctr.
96 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59929
- Zoro #
- G423562472
- UPC #
- 722233599297
- Country of Origin
- China
Details
- Finish
- Matte
- Material
- Steel
- Includes
- Mounting Screw
- Color
- Black
- Outer Mounting Hole Ctr. to Ctr.
- 96 mm
- Projection
- 1-1/4 in
Description
Laurey Cabinet Pull, Style: Classic, Design/Pattern: T-Bar, Projection Size: 1-1/4 in, Mounting Hole Center to Center: 96 mm, Steel, Matte, Black, Fastener Type: Screw, Includes: Mounting Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.