Cosmo Series Cabinet Knob, 1.1 in Projection, 2 in L, Zinc, Satin Nickel
- Mfr # 72928
- Zoro # G623562432
product price:Â
$
8.85
/ea
Sold in multiples of 25 for
$221.25
Key Features
Size
2 in L
Finish
Satin Nickel
Projection
1.1 in
Material
Zinc
Shape
T-Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72928
- Zoro #
- G623562432
- UPC #
- 722233729281
- Country of Origin
- Taiwan, Province of China
- Finish
- Satin Nickel
- Projection
- 1.1 in
- Material
- Zinc
- Shape
- T-Bar
Dimensions
- Size
- 2 in L
Description
Laurey Cosmo Cabinet Knob, Design/Pattern: T-Bar, Zinc, Satin Nickel, 2 in L, Projection Size: 1.1 in, Screw Mounting, Includes: (2) #8-32 x 1 in, #8-32 x 1-1/2 in Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.