Shop LAUREY
See all product information
Create Account
Cosmopolitan Series Cabinet Pull, 105 mm L Handle, 33 mm H Handle, Zinc, Satin Nickel
- Mfr # 73028
- Zoro # G223562351
product price:Â
$
10.59
/ea
Sold in multiples of 25 for
$264.75
Key Features
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
96 mm
Finish
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73028
- Zoro #
- G223562351
- UPC #
- 722233730287
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 96 mm
- Finish
- Satin Nickel
Description
Laurey Cosmopolitan Cabinet Pull, 105 mm L Handle, Handle Height: 33 mm, Mounting Hole Center to Center: 96 mm, Zinc, Satin Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.