Double Roller Catch
- Mfr # 04701
- Zoro # G823562447
product price:Â
$
2.75
/ea
Sold in multiples of 4 for
$11.00
Key Features
Width
1.03 in
Color
Silver
Length
1.0315 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04701
- Zoro #
- G823562447
- UPC #
- 722233047019
- Country of Origin
- Taiwan, Province of China
- Color
- Silver
Dimensions
- Width
- 1.03 in
- Length
- 1.0315 in
Description
Laurey Double Roller Catch, Dimensions: 1.0315 in L x 1.03 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.