Double Roller Catch, Steel, Zinc
- Mfr # 04301
- Zoro # G423562434
product price:Â
$
3.85
/ea
Sold in multiples of 3 for
$11.55
Key Features
Color
Silver
Finish
Zinc
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04301
- Zoro #
- G423562434
- UPC #
- 722233043011
- Country of Origin
- China
- Color
- Silver
- Finish
- Zinc
- Material
- Steel
Description
Laurey Double Roller Catch, Steel, Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.