Shop LAUREY
See all product information
Create Account
Hinge, 3/8 in Inset, Self Close, Matte Black
- Mfr # 28620
- Zoro # G223562023
product price:Â
$
7.45
/ea
Sold in multiples of 2 for
$14.90
Key Features
Material
Metal
Finish
Matte Black
Height
1/4 in
Mounting
Screw
Closure Type
Self
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28620
- Zoro #
- G223562023
- UPC #
- 722233286203
- Country of Origin
- China
Dimensions
- Height
- 1/4 in
Details
- Material
- Metal
- Finish
- Matte Black
- Mounting
- Screw
- Closure Type
- Self
Description
Laurey Hinge, Inset Hinge, Inset Size: 3/8 in, Screw Mounting, 3 Holes, Close Type: Self, Metal, Matte Black, Dimensions: 2-3/4 in L x 1-1/2 in W x 1/4 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.