Shop LAUREY
See all product information
Create Account
Hollow Cabinet Knob, 1.14 in Projection, Steel, Satin Brass
- Mfr # 54604
- Zoro # G023562391
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Size
1-3/8 in Dia
Material
Steel
Color
Gold
Finish
Satin Brass
Projection
1.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54604
- Zoro #
- G023562391
- UPC #
- 722233546048
- Country of Origin
- China
- Material
- Steel
- Color
- Gold
- Finish
- Satin Brass
- Projection
- 1.14 in
- Shape
- Round
Dimensions
- Size
- 1-3/8 in Dia
Description
Laurey Hollow Cabinet Knob, Style: Transitional, Design/Pattern: Round, Steel, Satin Brass, Gold, 1-3/8 in Dia, Projection Size: 1.14 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.