Metro Series Drawer Pull, 1.18 in Projection, Zinc, Matte
- Mfr # 41020
- Zoro # G323562343
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Projection
1.18 in
Material
Zinc
Finish
Matte
Outer Mounting Hole Ctr. to Ctr.
96 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41020
- Zoro #
- G323562343
- UPC #
- 722233410202
- Country of Origin
- China
Details
- Projection
- 1.18 in
- Material
- Zinc
- Finish
- Matte
- Outer Mounting Hole Ctr. to Ctr.
- 96 mm
- Color
- Black
- Includes
- Mounting Hardware
Description
Laurey Metro Drawer Pull, Style: Contemporary, Design/Pattern: Dual Mount Rectangular, Projection Size: 1.18 in, Mounting Hole Center to Center: 96 mm, Zinc, Matte, Black, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.