Summerland Series Cabinet Knob with Ring Base, 1 in Projection, Zinc, Satin Nickel
- Mfr # 12159
- Zoro # G623562494
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Key Features
Material
Zinc
Projection
1 in
Color
Silver
Size
1 in Dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12159
- Zoro #
- G623562494
- UPC #
- 722233121597
- Country of Origin
- China
Dimensions
- Size
- 1 in Dia
Details
- Material
- Zinc
- Finish
- Satin Nickel
- Projection
- 1 in
- Color
- Silver
Description
Laurey Summerland Cabinet Knob with Ring Base, Style: Transitional, Design/Pattern: Mushroom, Zinc, Satin Nickel, Silver, 1 in Dia, Projection Size: 1 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.