Shop LAUREY
See all product information
Create Account
Tech Knob, 0.79 in Projection, Zinc, Matte Black
- Mfr # 34520
- Zoro # G623562470
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Material
Zinc
Finish
Matte Black
Projection
0.79 in
Size
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34520
- Zoro #
- G623562470
- UPC #
- 722233345207
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 1-1/4 in
Details
- Material
- Zinc
- Finish
- Matte Black
- Projection
- 0.79 in
Description
Laurey Tech Knob, Contemporary, Modern Style, Zinc, Matte Black, Size: 1-1/4 in, Projection: 0.79 in, Screw Mounting, Includes: 1 in and 1-1/2 in Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.