Tech Wire Series Cabinet Pull, 3.31 in L Handle, 1-3/16 in Projection, Steel, Matte Black
- Mfr # 34220
- Zoro # G623562401
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Projection
1-3/16 in
Outer Mounting Hole Ctr. to Ctr.
3 in
Finish
Matte Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34220
- Zoro #
- G623562401
- UPC #
- 722233342206
- Country of Origin
- China
- Projection
- 1-3/16 in
- Outer Mounting Hole Ctr. to Ctr.
- 3 in
- Finish
- Matte Black
- Material
- Steel
Description
Laurey Tech Wire Cabinet Pull, 3.31 in L Handle, Projection Size: 1-3/16 in, Mounting Hole Center to Center: 3 in, Steel, Matte Black, Fastener Type: Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.