Wellington Series Cabinet Knob, 0.86 in Projection, Zinc, Satin Nickel
- Mfr # 12359
- Zoro # G423562205
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Projection
0.86 in
Size
1 in Dia
Color
Silver
Material
Zinc
Shape
Mushroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12359
- Zoro #
- G423562205
- UPC #
- 722233123591
- Country of Origin
- China
- Projection
- 0.86 in
- Finish
- Satin Nickel
- Color
- Silver
- Material
- Zinc
- Shape
- Mushroom
Dimensions
- Size
- 1 in Dia
Description
Laurey Wellington Cabinet Knob, Style: Transitional, Design/Pattern: Mushroom, Zinc, Satin Nickel, Silver, 1 in Dia, Projection Size: 0.86 in, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.