Shop LAUREY
See all product information
Create Account
Wynwood Series Drawer Pull, 1.37 in Projection, Zinc, Matte
- Mfr # 12420
- Zoro # G323562480
product price:Â
$
8.29
/ea
Key Features
Includes
Mounting Hardware
Finish
Matte
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
96 mm
Projection
1.37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12420
- Zoro #
- G323562480
- UPC #
- 722233124208
- Country of Origin
- China
- Includes
- Mounting Hardware
- Finish
- Matte
- Material
- Zinc
- Outer Mounting Hole Ctr. to Ctr.
- 96 mm
- Projection
- 1.37 in
- Color
- Black
- Grip Style
- Transitional
- Shape
- Square Bar
Description
Laurey Wynwood Drawer Pull, Style: Transitional, Design/Pattern: Square Bar, Projection Size: 1.37 in, Mounting Hole Center to Center: 96 mm, Zinc, Matte, Black, Includes: Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.