10 Inch Wax Relief Stoneware Tierra Pie Dish in Blue

  • Mfr # 136570.01

  • Zoro # G921738171


product price:  $29.25
/ea

Key Features

Color
Blue
Length
10 in
Height
2 in
Width
10 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136570.01
Zoro #
G921738171
UPC #
085081575760
Country of Origin
China

Dimensions

Length
10 in
Height
2 in
Width
10 in

Details

Color
Blue
Item
Pie Dish
Material
Stoneware

Description

Bake a delicious pie and serve it in style with this elegant Laurie Gates 10 Inch Wax Relief Stoneware Tierra Pie Dish in Blue. Beautifully hand painted in a rich deep blue color, this dish features wax relief details offering an interesting and unique texture. The high gloss coating and durable stoneware construction makes this pie dish dishwasher, microwave, and oven safe. Whether you're a new baker or a seasoned professional, this is the perfect new addition to any kitchen and will be sure to hold some delectable pies.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.