16 Inch Lazy Susan in Natural Wood and White Marble

  • Mfr # 113920.01

  • Zoro # G821737670


product price:  $47.15
/ea

Key Features

Material
Wood
Width
8 in
Color
White
Height
4 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113920.01
Zoro #
G821737670
UPC #
085081371010
Country of Origin
India

Dimensions

Width
8 in
Height
4 in
Length
8 in

Details

Material
Wood
Item
Lazy Susan Turntable
Color
White

Description

The Laurie Gates marble and wood Lazy Susan is handcrafted of beautiful natural materials like white marble and mango wood. It's generous 16-inch diameter will help you serve your family and guests with room for lots of choices, and with elegance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.