2 Piece Tierra Wax Relief Stoneware Baker Set in Red and Mint

  • Mfr # 136569.02

  • Zoro # G321739501


product price:  $48.75
/ea

Key Features

Material
Stoneware
Height
3.75 in
Color
Red
Length
15.75 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136569.02
Zoro #
G321739501
UPC #
085081575753
Country of Origin
China

Dimensions

Height
3.75 in
Length
15.75 in
Width
9.5 in

Details

Material
Stoneware
Color
Red
Item
Baker Set

Description

This Laurie Gates 2 Piece Wax Relief Stoneware Baker Set in Red and Mint brings a colorful pop of rustic and timeless beauty to any kitchen. This set includes one 15.75" baker in mint and one 13.75" baker in red, both with intricate hand decorated wax relief patterns making them unique. The tough stoneware construction and glossy coating means these are dishwasher, microwave, and oven safe to meet all your cooking and baking needs. Make your perfect pie or casserole, and then serve it to your guests all in the same pan!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.