
Audrey Hill 6 Piece 13.5oz Double Old Fashion Glass Set in Assorted Colors
Mfr # 138936.01
Zoro # G021737531
product price:Â $48.75
/eaKey Features
Color
Assorted Colors
Overall Height
4 in
Material
Glass
Overall Width
3.25 in
Overall Length
3.25 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
138936.01
Zoro #
G021737531
UPC #
085081599629
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
3.25 in
Overall Length
3.25 in
Details
Item
DOF Set
Color
Assorted Colors
Material
Glass
Description
The Audrey Hill 6 Piece Double Old Fasion Glass Set by Laurie Gates is the perfect set to celebrate any special occasion. Fill these tumblers with your favorite sparkling drink or cocktail and celebrate in style! These tumblers are designed with elegant colored rims and a metallic printed bubble pattern for a fun and classy take on drinkware. Set comes with three assorted colors including metallic red, gold, and silver. Constructed of durable glass with printed color detailing. Hand wash only, do not microwave.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.