
Brick Floral Ripple 12 Piece Melamine Dinnerware Set in Red
Mfr # 123197.12R
Zoro # G721739460
product price: $34.15
/eaKey Features
Overall Height
7.8 in
Overall Width
11 in
Material
Melamine
Overall Length
11.2 in
Color
Multi-Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123197.12R
Zoro #
G721739460
UPC #
085081463784
Country of Origin
China
Dimensions
Overall Height
7.8 in
Overall Width
11 in
Overall Length
11.2 in
Details
Item
Dinnerware Set
Material
Melamine
Color
Multi-Color
Description
It's time for some new, fresh dinnerware and this Laurie Gates Brick Floral Ripple 12 Piece Melamine Dinnerware Set is just what you need. Made from durable melamine, this set is lightweight compared to traditional stoneware and is also chip resistant. Featuring a gorgeous brick red edge and beautiful flower designs in colors of red, blue, and green, these dishes are sure to stand out on your table. Due to the material, these dishes are top rack only dishwasher safe and they are not meant to be used in the microwave. Make your meals more fun today with this lovely service for four dinnerware set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.