California Designs Audrey Hill 6 Piece 16oz Glass Tumbler Set in Assorted Colors
- Mfr # 138937.01
- Zoro # G821737564
product price:Â
$
48.75
/ea
Key Features
Color
Assorted Colors
Height
6.25 in
Width
3 in
Material
Glass
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 138937.01
- Zoro #
- G821737564
- UPC #
- 085081599636
- Country of Origin
- China
- Item
- Tumbler Set
- Color
- Assorted Colors
- Material
- Glass
Dimensions
- Height
- 6.25 in
- Width
- 3 in
- Length
- 3 in
Description
The Audrey Hill 6 Piece Glass Tumbler Set by Laurie Gates is the perfect set to celebrate any special occasion. Fill these tumblers with your favorite sparkling drink or cocktail and celebrate in style! These tumblers are designed with elegant colored rims and a metallic printed bubble pattern for a fun and classy take on drinkware. Set comes with three assorted colors including metallic red, gold, and silver. Constructed of durable glass with printed color detailing. Hand wash only, do not microwave.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.