California Designs Casablanca 12 Piece Melamine Dinnerware Set in Multi

  • Mfr # 135263.12

  • Zoro # G821738783


product price: $46.89
/ea

Key Features

Material
Melamine
Overall Length
11 in
Overall Width
10.75 in
Color
Multi-Color
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135263.12
Zoro #
G821738783
UPC #
085081562623
Country of Origin
China

Dimensions

Overall Length
11 in
Overall Width
10.75 in
Overall Height
5.5 in

Details

Material
Melamine
Color
Multi-Color
Item
Dinnerware Set

Description

The Casablanca 12 piece melamine dinnerware set by Laurie Gates is perfect for family dining. Lightweight melamine construction is safe for kids and can be used both indoor and outdoor for versatility. This melamine set is designed with a multi colored gingham pattern that will make any meal a little brighter and more fun. This 12piece dinnerware set is great when it comes to sharing with friends and family, gathering outdoors, and enjoying a summertime BBQ meal. Includes service for four with dinner plates, bowls, and tumblers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.