California Designs Grey Marble and Acacia Wood 2 Tier Server

  • Mfr # 124646.01

  • Zoro # G521739585


product price:  $56.85
/ea

Key Features

Width
12 in
Color
Gray
Length
12 in
Material
Wood
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124646.01
Zoro #
G521739585
UPC #
085081478276
Country of Origin
India

Dimensions

Width
12 in
Length
12 in
Height
14 in

Details

Color
Gray
Material
Wood
Item
2 Tier Server

Description

Serve your favorite apps in style with this marble and Acacia wood two tiered server by Laurie Gates! This gorgeous server is constructed with mixed materials that will bring a modern and stylish look to your home. Use this server as an every day staple piece, or take out for special occasions when guests come to visit. 2 tiers allows you to serve pastries, appetizers, finger foods, cheese and crackers, and more! Mix and match with other pieces from the collection to create gorgeously coordinated displays.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.