California Designs Grey Marble and Acacia Wood Salad Server Holder

  • Mfr # 124648.01

  • Zoro # G421738541


product price:  $53.19
/ea

Key Features

Length
5.1 in
Material
Wood
Color
Gray
Height
7 in
Width
10.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124648.01
Zoro #
G421738541
UPC #
085081478290
Country of Origin
India

Dimensions

Length
5.1 in
Height
7 in
Width
10.1 in

Details

Material
Wood
Color
Gray
Item
Wood Salad Server

Description

Serve utensils and cutlery in style with this gorgeous mixed material salad server holder from Laurie Gates. Made from acacia wood and marble, this eye-catching mashup elevates any countertop. Keep this piece out a kitchen staple or save it for parties and special occasions! Non slip bottom pads keep this holder sturdy and in place while the heavy weight material is made with natural elements for a long lasting and authentic look. Mix and match with other pieces from the collection to create gorgeously coordinated displays.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.