California Designs Marble and Stainless Steel 3 Piece Cheese Knife Set in White

  • Mfr # 124006.03

  • Zoro # G421737698


product price:  $34.15
/ea

Key Features

Material
Stainless Steel
Overall Length
7 in
Color
White
Overall Width
6.25 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124006.03
Zoro #
G421737698
UPC #
085081471871
Country of Origin
India

Dimensions

Overall Length
7 in
Overall Width
6.25 in
Overall Height
1.5 in

Details

Item
Cheese Knife Set
Material
Stainless Steel
Color
White

Description

Make the Laurie Marble and Stainless Steel 3 Piece Cheese Knife Set a key element of your home entertaining staples! Slice and serve your favorite cheese in style with these gorgeous knives. Cool white marble complements sparkling stainless steel blades and brings a chic elegance to any table. The sturdy heavy weight handles provide ease of precision and unmatched quality. Elevate your entertaining with this must-have serveware.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.