California Designs Mauna 12 Piece Melamine Dinnerware Set in Crackle Green

  • Mfr # 134031.12

  • Zoro # G021739146


product price:  $46.79
/ea

Key Features

Overall Length
11.2 in
Overall Height
5.8 in
Material
Melamine
Overall Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134031.12
Zoro #
G021739146
UPC #
085081550224
Country of Origin
China

Dimensions

Overall Length
11.2 in
Overall Height
5.8 in
Overall Width
11.2 in

Details

Color
Green
Item
Dinnerware Set
Material
Melamine

Description

The Laurie Gates Mauna 12 Piece Melamine Dinnerware Set in Green is constructed with a lightweight yet durable melamine material that is perfect for both indoor casual dining and outdoor use. This distressed crackle design by Laurie Gates is fashion forward and fun, giving this set a new look that will catch the eye! Includes dinner plates, dessert plates, and cereal bowls, completing service for four! Top rack dishwasher safe melamine makes clean up a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.