
California Designs Mauna 8 Piece Melamine Nesting Storage Bowl Set in Cracked White
Mfr # 135400.08
Zoro # G921738829
product price:Â $26.15
/eaKey Features
Material
Melamine
Overall Height
3 in
Overall Width
7.4 in
Color
White
Overall Length
7.4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
135400.08
Zoro #
G921738829
UPC #
085081564016
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Width
7.4 in
Overall Length
7.4 in
Details
Material
Melamine
Item
Bowl Set
Color
White
Description
The Mauna Nesting storage bowl set comes with four different sized storage bowls to help you store all your favorite snacks and leftovers in style! The Laurie Gates collection strives to catch trends and form fashion forward tablescapes that exude the warmth and joy of a casual experience. This melamine set is lightweight and durable with a nestable design that is perfect for space saving storage. Set comes with one 7.4in bowl, one 6.5in bowl, one 5.7in bowl, and one 4.9in bowl, covering a wide variety of your food storage needs. Top rack dishwasher safe- do not microwave.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.