California Designs Summer Bloom 12 Piece Melamine Dinnerware Set in Gold

  • Mfr # 135727.12

  • Zoro # G821736994


product price:  $54.99
/ea

Key Features

Overall Length
11.6 in
Overall Width
10.6 in
Color
Gold
Material
Melamine
Overall Height
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135727.12
Zoro #
G821736994
UPC #
085081567314
Country of Origin
China

Dimensions

Overall Length
11.6 in
Overall Width
10.6 in
Overall Height
6.4 in

Details

Color
Gold
Material
Melamine
Item
Dinnerware Set

Description

The Laurie Gates Summer Bloom 12 piece dinnerware set is designed with a fun and unique geometric pattern that will make your summer dishes pop. Laurie Gates strives to catch trends and form fashion forward tablescapes that exude the warmth and joy of a casual experience. Constructed with durable and lightweight melamine material, this set is perfect for casual or outside dining, and the top rack dishwasher safe feature makes clean up a breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.