California Designs Summer Bloom 12 Piece Melamine Dinnerware Set in Silver

  • Mfr # 135728.12

  • Zoro # G621738723


product price: $60.79
/ea

Key Features

Overall Length
11.4 in
Color
Silver
Overall Height
6.4 in
Overall Width
10.8 in
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135728.12
Zoro #
G621738723
UPC #
085081567321
Country of Origin
China

Dimensions

Overall Length
11.4 in
Overall Height
6.4 in
Overall Width
10.8 in

Details

Color
Silver
Material
Melamine
Item
Dinnerware Set

Description

The Laurie Gates Summer Bloom 12 piece dinnerware set is designed with a fun and unique geometric pattern that will make your summer dishes pop. Laurie Gates strives to catch trends and form fashion forward tablescapes that exude the warmth and joy of a casual experience. Constructed with durable and lightweight melamine material, this set is perfect for casual or outside dining, and the top rack dishwasher safe feature makes clean up a breeze!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.