California Designs Tierra 10.5 Inch Hand Painted Stoneware Pasta Bowl in Red
- Mfr # 130973.01RR
- Zoro # G621736934
product price:Â
$
37.69
/ea
Key Features
Overall Height
2.5 in
Color
Red
Overall Width
10.5 in
Overall Length
10.5 in
Material
Stoneware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130973.01RR
- Zoro #
- G621736934
- UPC #
- 085081541543
- Country of Origin
- China
Dimensions
- Overall Height
- 2.5 in
- Overall Width
- 10.5 in
- Overall Length
- 10.5 in
Details
- Item
- Pasta Bowl
- Color
- Red
- Material
- Stoneware
Description
The Laurie Gates California Designs Tierra 10.5 Inch hand Painted Stoneware Pasta Bowl in Red is a comforting addition to any dinning table. This serving bowl features a hand painted flora design with in the bowl along with a red orange exterior. The stoneware body is ideal for keeping pasta dishes warm and heated. For fast and convenience use, the dinnerware is microwave safe and dishwasher safe. Serve fresh salads, tasty side dishes, or luxurious pasta recipes.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.