California Designs Tierra 2.7 Quarts Hand Painted Stoneware Canister with Lid
- Mfr # 130964.01RR
- Zoro # G121738742
product price:Â
$
33.89
/ea
Key Features
Overall Length (In.)
11 in
Overall Width (In.)
8 in
Color
Multi-Color
Material
Stoneware
Overall Height (In.)
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130964.01RR
- Zoro #
- G121738742
- UPC #
- 085081541451
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 11 in
- Overall Width (In.)
- 8 in
- Overall Height (In.)
- 7 in
Details
- Color
- Multi-Color
- Material
- Stoneware
- Item
- Canister Set
Description
The Laurie Gates California Designs Tierra 2.7 Quarts Hand Painted Stoneware Canister with Lid is a comforting accessory to any home kitchen counter. This food storage container features a hand painted flora country side design around the body along with a dusty cornflower blue accent. The stoneware body and silicone ring help keep any stored goodies fresh and ready for a quick bites. For long lasting quality and care, only hand wash the canister and lid. Store freshly baked cookies, grains, sugars or sweet treats!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.