Sierra 6 Piece 6.3 Inch Stoneware Bowl Set in Assorted Colors

  • Mfr # 79309.01

  • Zoro # G521736812


product price:  $39.49
/ea

Key Features

Overall Height
6.5 in
Material
Stoneware
Overall Length
10 in
Overall Width
6.5 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79309.01
Zoro #
G521736812
UPC #
085081024909
Country of Origin
China

Dimensions

Overall Height
6.5 in
Overall Length
10 in
Overall Width
6.5 in

Details

Material
Stoneware
Item
Bowl Set
Color
Assorted

Description

The Laurie Gates Sierra 6 Piece 6.3 Inch Stoneware Bowl Set brings home natural appeal in a large array of deigns. Each dinnerware piece features a unique reactive glaze in six assorted colors. The satisfying embossed stoneware body is made to be durable and easy to hold. Every bowl is dishwasher safe for easy cleaning and microwave safe for fast reheating. Enjoy stylish settings as you eat soups, cereals, and decadent desserts.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.