Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tierra 2 Piece Round Stoneware Dinner Bowl Set in Assorted Designs

  • Mfr # 130972.02RR

  • Zoro # G121738834


product price: $34.39
/ea

Key Features

Color
Assorted
Material
Stoneware
Overall Height
2 in
Overall Length
8.9 in
Overall Width
8.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130972.02RR
Zoro #
G121738834
UPC #
085081541536
Country of Origin
China

Dimensions

Overall Height
2 in
Overall Length
8.9 in
Overall Width
8.9 in

Details

Color
Assorted
Item
Dinner Bowl Set
Material
Stoneware

Description

This beautifully crafted dinner bowl set is the perfect set to fully compliment your kitchen with its unique style. Features a hand painted design which makes them incredibly different and beautiful from the rest. Made of durable stoneware that is dishwasher and microwave safe. This set is complete with 2 bowls both in two distinctive colors.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.