Tierra 4 Piece 6 Inch Stoneware Cereal Bowl Set in Assorted Designs

  • Mfr # 130971.04RR

  • Zoro # G121737479


product price:  $37.49
/ea

Key Features

Color
Assorted
Overall Width
6 in
Overall Length
6 in
Overall Height
3 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130971.04RR
Zoro #
G121737479
UPC #
085081541529
Country of Origin
China

Dimensions

Overall Width
6 in
Overall Length
6 in
Overall Height
3 in

Details

Color
Assorted
Material
Stoneware
Item
Cereal Bowl Set

Description

The Laurie Gates Tierra 4 Piece 6 Inch Stoneware Cereal Bowl Set in Assorted Designs welcomes anyone to the table with a warm embrace. Every bowl features it's own unique hand painted floral design along the exterior and vibrant color within the interior. The stoneware body allows for easy practicality with its microwave safe and dishwasher safe capabilities. Serve guests warm soups, enjoy your favorite cereals, or have the family snack away fresh fruits.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.