Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tierra 4 Piece Hand Painted Ceramic Tableware Accessory Set

  • Mfr # 130962.04RR

  • Zoro # G721739194


product price: $43.85
/ea

Key Features

Length
10 in
Height
6.5 in
Width
10 in
Material
Ceramic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130962.04RR
Zoro #
G721739194
UPC #
085081541437
Country of Origin
China

Dimensions

Length
10 in
Height
6.5 in
Width
10 in

Details

Item
Tableware Accessory Set
Material
Ceramic
Color
White

Description

The Tierra four piece tableware accessory set by Laurie Gates is made with a beautiful hand painted design that makes each piece stand out. This set comes with all the essentials, including one salt shaker, one pepper shaker, one butter dish with lid, and one spoon holder. Featuring a ceramic construction and a one of a kind hand painted floral design, unique to each individual piece. Add a delicate touch of color and style to your kitchen and table with this Laurie Gates Tierra collection accessory set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.