Tierra 4-Section Hand Painted Stoneware Tidbit Dish with Metal Rack

  • Mfr # 130965.05RR

  • Zoro # G521736980


product price:  $48.75
/ea

Key Features

Width
14 in
Color
White
Material
Stoneware
Length
12 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130965.05RR
Zoro #
G521736980
UPC #
085081541468
Country of Origin
China

Dimensions

Width
14 in
Length
12 in
Height
2 in

Details

Color
White
Item
Tidbit Dish Set
Material
Stoneware

Description

The four piece tidbit dish set by Laurie Gates is the perfect serving dish for dips and small sides. This set comes with four wedge dishes that fit together to make a circle. The triangular serving dishes sit atop a metal wire rack with handles, making this set easy to move from kitchen to table quickly. Use this set to serve hummus, dips, nuts, fruits, crackers, cheeses, and more! The beautiful hand painted floral design adds a unique and personal touch to every party with it's one of a kind design. And to top it off the stoneware pieces are dishwasher safe for easy clean up!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.