Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tropicalla 12 Piece Square Melamine Dinnerware Set

  • Mfr # 87734.12

  • Zoro # G821737342


product price: $57.29
/ea

Key Features

Color
Blue
Overall Length
13 in
Overall Width
11 in
Material
Melamine
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87734.12
Zoro #
G821737342
UPC #
085081109156
Country of Origin
China

Dimensions

Overall Length
13 in
Overall Width
11 in
Overall Height
11 in

Details

Color
Blue
Item
Dinnerware Set
Material
Melamine

Description

Flourish the dinning area with the Laurie Gates Tropricalla 12 Piece Square Melamine Dinnerware Set. This table setting features embossed tropical patterns and designs in a vibrant array of colors. The melamine construction is lightweight and shatter resistant to most drops, making it ideal for kids. The set is not microwaveable and is only top rack dishwasher safe. Enjoy backyard barbecues, summer parties, or casual lunches with the entire family.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.