Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HUEX MAGSAFE CASES

  • Mfr # L_IP24A_HS_BK

  • Zoro # G614283308


product price: $35.99
/ea

Key Features

Material
Plastic
Features
Rugged
Color
Black
Length
0.82 in
Width
3.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L_IP24A_HS_BK
Zoro #
G614283308
UPC #
4895206939454
Country of Origin
China

Dimensions

Length
0.82 in
Width
3.90 in

Details

Material
Plastic
Features
Rugged
Color
Black

Description

Laut - Huex Slim Magsafe Case For Apple Iphone 16 - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.