Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Huex Slim Magsafe Case For Apple Iphone 17 - Paradise Coral

  • Mfr # L_IP25A_HS_P

  • Zoro # G821966858


product price: $49.99
/ea

Key Features

Color
Multi-Color
Length
0.80 in
Material
Plastic
Width
3.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L_IP25A_HS_P
Zoro #
G821966858
UPC #
4895206944007
Country of Origin
China

Dimensions

Length
0.80 in
Width
3.92 in

Details

Color
Multi-Color
Material
Plastic

Description

Laut - Huex Slim Magsafe Case For Apple Iphone 17 - Paradise Coral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.