
Huex Slim Magsafe Case For Apple Iphone 17 Pro Max - Milky Mint
Mfr # L_IP25D_HS_MT
Zoro # G021966757
product price: $49.99
/eaKey Features
Length
0.80 in
Width
3.91 in
Color
Green
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L_IP25D_HS_MT
Zoro #
G021966757
UPC #
4895206946117
Country of Origin
China
Dimensions
Length
0.80 in
Width
3.91 in
Details
Color
Green
Material
Plastic
Description
Laut - Huex Slim Magsafe Case For Apple Iphone 17 Pro Max - Milky Mint
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.