Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shield Flux Magsafe Case For Apple Iphone 17 Pro - Midnight Blue

  • Mfr # L_IP25B_SF_BK

  • Zoro # G921966826


product price: $49.99
/ea

Key Features

Material
Plastic
Length
0.81 in
Color
Black
Width
3.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L_IP25B_SF_BK
Zoro #
G921966826
UPC #
4895206944472
Country of Origin
China

Dimensions

Length
0.81 in
Width
3.91 in

Details

Material
Plastic
Color
Black

Description

Laut - Shield Flux Magsafe Case For Apple Iphone 17 Pro - Midnight Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.